This item is Discontinued.

Acrovyn Corner, PETG, Brazilian Nut, 1 1/16 in L SCR50MOS704N

Corner, PETG, Brazilian Nut, 1 1/16 in L (Discontinued)

  • Mfr # SCR50MOS704N
  • Zoro # G8509192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCR50MOS704N
Zoro #
G8509192
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.25 in
Overall Depth
1 1/16 in
Overall Height
5 in
Overall Length
1 1/16 in

Details

Item
Corner
Material
PETG
Color
Brazilian Nut
For Use With
Mfr. No. SCR-50MN
Finish
Shadowgrain
Type
Impact Resistant
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Corner Type
Outside
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Compatible Series
SCR-50
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
Product Type
Corner

Description

Corner, PETG, Brazilian Nut, 1 1/16 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.