Zoro Homepage
This item is Discontinued.
Acrovyn Outside Corner, Classic Maple, Type: Impact Resistant HRB20OS372N

Outside Corner, Classic Maple, Type: Impact Resistant (Discontinued)

  • Mfr # HRB20OS372N
  • Zoro # G8506584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRB20OS372N
Zoro #
G8506584
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 5/8 in
Overall Length
3 in
Grip Diameter
1 1/2 in

Details

Item
Handrail Corner
Material
PETG
Color
Classic Maple
Type
Impact Resistant
Finish
Smooth
For Use With
Mfr. No. HRB-20N
Corner Type
Outside
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Resistance Properties
Corrosion Resistant, Impact Resistant
Shock Absorption
Shock Absorbing
Product Type
Corner
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CA 01350, UL Listed A/82
Grip Shape
Oval
Angle - Maximum
90 Degrees
Ligature Resistance
Not Ligature Resistant
Compatible Series
HRB-20

Description

Handrail Corner, Impact Resistant, Classic Maple, For Use With Mfr. No. HRB-20N, Overall Height 5 5/8 in, Overall Length 3 in, Material PETG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.