Handrail Corner, Mission White, PETG

  • Mfr # HRO6OS933N

  • Zoro # G8504308


product price: $11.49
/ea

Key Features

Material
PETG
Color
Mission White
For Use With
Mfr. No. HRO-6N
Finish
Textured
Type
Impact Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRO6OS933N
Zoro #
G8504308
UPC #
-
Country of Origin
United States

Dimensions

Grip Diameter
1 1/2 in
Overall Height
1 1/2 in
Overall Length
3 in

Details

Item
Handrail Corner
Material
PETG
Color
Mission White
For Use With
Mfr. No. HRO-6N
Finish
Textured
Type
Impact Resistant
Corner Type
Outside
Grip Shape
Oval
Shock Absorption
Non-Shock Absorbing
Angle - Maximum
90 Degrees
Product Type
Corner
Compatible Series
HRO-6N
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Resistance Properties
Impact Resistant
Ligature Resistance
Not Ligature Resistant

Description

Handrail Corner, Impact Resistant, Mission White, For Use With Mfr. No. HRO-6N, Overall Height 1 1/2 in, Overall Length 3 in, Material PETG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.