Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCR40OS934N
Zoro #
G8505123
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.25 in
Overall Height
4 in
Overall Length
3/4 in
Overall Depth
3/4 in
Details
Item
Corner
Material
PETG
Color
Pearl
For Use With
Mfr. No. SCR-40N
Type
Impact Resistant
Finish
Shadowgrain
Corner Type
Outside
Standards
ASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, California 01350 Testing, UL Listed A/1
For Industry
Aviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
Compatible Series
SCR-40
Product Type
Corner
Resistance Properties
Bacteria Resistant, Corrosion Resistant, Fire Resistant, Antifungal, Impact Resistant
Description
Corner, PETG, Pearl, 3/4 in L, 4 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.