Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handrail Corner, White, PETG, 1 1/2 in H

  • Mfr # HRO6OS949N

  • Zoro # G8500074


product price: $11.49
/ea

Key Features

Material
PETG
Color
White
For Use With
Mfr. No. HRO-6N
Finish
Textured
Type
Impact Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRO6OS949N
Zoro #
G8500074
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Grip Diameter
1 1/2 in
Overall Height
1 1/2 in

Details

Item
Handrail Corner
Material
PETG
Color
White
For Use With
Mfr. No. HRO-6N
Finish
Textured
Type
Impact Resistant
For Industry
Education, Healthcare, Hospitality, Office, Retail, Senior Living
Corner Type
Outside
Angle - Maximum
90 Degrees
Resistance Properties
Impact Resistant
Shock Absorption
Non-Shock Absorbing
Compatible Series
HRO-6N
Ligature Resistance
Not Ligature Resistant
Product Type
Corner
Grip Shape
Oval

Description

Handrail Corner, Impact Resistant, White, For Use With Mfr. No. HRO-6N, Overall Height 1 1/2 in, Overall Length 3 in, Material PETG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.