Rubstrip, Almond, PETG, 12 in H, 10 ft L
Mfr # RS60T1210108N
Zoro # G8422164
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Height
12 in
Length
120 in
Thickness
0.06 in
Material
PETG
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS60T1210108N
Zoro #
G8422164
UPC #
-
Country of Origin
United States
Dimensions
Height
12 in
Length
120 in
Thickness
0.06 in
Overall Height
12 in
Overall Length
10 ft
Details
Item
Rubstrip
Material
PETG
Color
Black
Finish
Textured
Count
1
For Industry
Aviation and Transportation, Education, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment
Product Type
Rubstrip
Standards
ASTM D4060-07, ASTM D543, ASTM E84 Class A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed A/1
Series
RS-60
Resistance Properties
Abrasion Resistant, Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Description
Rubstrip, Height 12 in, Length 120 in, Thickness 0.06 in, Color Black, Material PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.