Zoro Homepage

Rubstrip, Brazilian Nut, PETG, 10 ft L

  • Mfr # WC60410NP920N

  • Zoro # G8421288


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Height
48 in
Length
120 in
Thickness
0.06 in
Material
PETG
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC60410NP920N
Zoro #
G8421288
UPC #
-
Country of Origin
United States

Dimensions

Height
48 in
Length
120 in
Thickness
0.06 in
Overall Length
10 ft
Overall Height
4 ft

Details

Item
Rubstrip
Material
PETG
Color
Almond
Finish
Textured
Series
WC-604
Count
1
Product Type
Rubstrip

Description

Rubstrip, Height 48 in, Length 120 in, Thickness 0.06 in, Color Almond, Material PETG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.