Zoro Homepage

Rubstrip, Brushed Silver, PETG, 10 ft L

  • Mfr # RS40T1610929N

  • Zoro # G8447513


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Height
16 in
Length
120 in
Thickness
0.04 in
Material
PETG
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS40T1610929N
Zoro #
G8447513
UPC #
-
Country of Origin
United States

Dimensions

Height
16 in
Length
120 in
Thickness
0.04 in
Overall Length
10 ft
Overall Height
16 in

Details

Item
Rubstrip
Material
PETG
Color
Oyster Gray
Finish
Textured
Count
1
Product Type
Rubstrip
Resistance Properties
Abrasion Resistant, Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Series
RS-40
For Industry
Aviation and Transportation, Education, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment
Standards
ASTM D4060-07, ASTM D543, ASTM E84 Class A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed A/1

Description

Rubstrip, Height 16 in, Length 120 in, Thickness 0.04 in, Color Oyster Gray, Material PETG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.