Rubstrip, Driftwood, PETG, 16 in H, 10 ft L
Mfr # RS60T610262N
Zoro # G8446637
product price: $80.49
/ea
Free Shipping & Returns
Key Features
Height
6 in
Length
120 in
Thickness
0.06 in
Material
PETG
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS60T610262N
Zoro #
G8446637
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Length
120 in
Thickness
0.06 in
Overall Length
10 ft
Overall Height
6 in
Details
Item
Rubstrip
Material
PETG
Color
Driftwood
Finish
Textured
For Industry
Aviation and Transportation, Education, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment
Standards
ASTM D4060-07, ASTM D543, ASTM E84 Class A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed A/1
Series
RS-60
Resistance Properties
Abrasion Resistant, Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Count
1
Product Type
Rubstrip
Description
Rubstrip, Height 6 in, Length 120 in, Thickness 0.06 in, Color Driftwood, Material PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.