Rubstrip, MissionWhite, PETG, 8in H, 10ft L
Mfr # WC40410NP933N
Zoro # G8447172
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Height
48 in
Length
120 in
Thickness
0.05 in
Material
PETG
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC40410NP933N
Zoro #
G8447172
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Length
120 in
Thickness
0.05 in
Overall Length
10 ft
Overall Height
4 ft
Details
Item
Rubstrip
Material
PETG
Color
Mission White
Finish
Textured
Series
WC-404
Count
1
Product Type
Rubstrip
Description
Rubstrip, Height 48 in, Length 120 in, Thickness 0.05 in, Color Mission White, Material PETG
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.