Zoro Homepage

Rubstrip, Ozark, PETG, 12 in H, 10 ft L

  • Mfr # RS40T810920N

  • Zoro # G8420807


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Height
8 in
Length
120 in
Thickness
0.04 in
Material
PETG
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS40T810920N
Zoro #
G8420807
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Length
120 in
Thickness
0.04 in
Overall Length
10 ft
Overall Height
8 in

Details

Item
Rubstrip
Material
PETG
Color
Almond
Finish
Textured
Count
1
Resistance Properties
Abrasion Resistant, Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Standards
ASTM D4060-07, ASTM D543, ASTM E84 Class A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed A/1
Product Type
Rubstrip
For Industry
Aviation and Transportation, Education, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment
Series
RS-40

Description

Rubstrip, Height 8 in, Length 120 in, Thickness 0.04 in, Color Almond, Material PETG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.