Rubstrip, White, PVC, 8 in H, 8 ft L, PK3
Mfr # RS40T810949N
Zoro # G8422496
product price: $90.89
/ea
Free Shipping & Returns
Key Features
Height
8 in
Length
120 in
Thickness
0.04 in
Material
PETG
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RS40T810949N
Zoro #
G8422496
UPC #
-
Country of Origin
United States
Dimensions
Height
8 in
Length
120 in
Thickness
0.04 in
Overall Height
8 in
Overall Length
10 ft
Details
Item
Rubstrip
Material
PETG
Color
White
Finish
Textured
Standards
ASTM D4060-07, ASTM D543, ASTM E84 Class A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed A/1
Product Type
Rubstrip
Series
RS-40
For Industry
Aviation and Transportation, Education, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment
Resistance Properties
Abrasion Resistant, Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Count
1
Description
Rubstrip, Height 8 in, Length 120 in, Thickness 0.04 in, Color White, Material PETG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.