This item is Discontinued.

Acrovyn Joint Cover, PETG, Classic Maple, 10 ft L WC40VT372N

Joint Cover, PETG, Classic Maple, 10 ft L (Discontinued)

  • Mfr # WC40VT372N
  • Zoro # G8446603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WC40VT372N
Zoro #
G8446603
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.04 in
Visible Width
3/8 in
Overall Length
10 ft

Details

Item
Joint Cover
Material
PETG
Color
Classic Maple
Compatible Manufacturer Part Number
25N033xxxS, 25N038xxxS
Trim Orientation
Top and Bottom
For Industry
Aviation and Transportation, Education, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment
Includes Hardware
Hardware Not Included
Product Type
Joint Cover
Trim Type
Joint

Description

Joint Cover,PETG, Classic Maple, 10 ft L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.