Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC40VT102N
Zoro #
G8446944
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.04 in
Visible Width
3/8 in
Overall Length
10 ft
Details
Item
Joint Cover
Material
PETG
Color
Desert Sand
Product Type
Joint Cover
Trim Type
Joint
For Industry
Aviation and Transportation, Education, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment
Compatible Manufacturer Part Number
25N033xxxS, 25N038xxxS
Trim Orientation
Top and Bottom
Includes Hardware
Hardware Not Included
Description
Joint Cover, PETG, Desert Sand, 10 ft L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.