Wall Covering Accessory

  • Mfr # AD5G
  • Zoro # G324152499
product price: 
$
406.99
/ea
Free Shipping & Returns

Key Features

Non-Sagging
Yes
For Gap Fill
Not For Gap Fill
Primary Application
General Purpose Bonding & Repair
Minimum Application Temperature
65 Degrees F
Container Size
5 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AD5G
Zoro #
G324152499
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Adhesive
Non-Sagging
Yes
For Gap Fill
Not For Gap Fill
Primary Application
General Purpose Bonding & Repair
Minimum Application Temperature
65 Degrees F
Maximum Application Temperature
75 Degrees F
Container Type
Pail
Standards
UL-723 (ASTM E84)
Flammability
Nonflammable
For Marine Applications
Not Specified Marine Grade
Color
Clear
Application Method
Trowel
Interior/Exterior
Interior Only
For Porous Surface
Porous
Functional Cure
24 hr
Clamp Pressure
Pressure Roller
Coverage
625 sq ft
Spray Adhesive Pressure Sensitive
Yes
Includes Applicator
No Applicator Included
Specific Gravity
1.0
Product Type
Mastic Adhesive
Working Time
24 hr
Full Cure Time
24 hr
Materials Bonded
Cement, Ceramic, Concrete, Drywall, MDF, Particle Board, Plaster, Plywood, Vinyl
Solvent
Water
Base
Water

Description

Adhesive, Color Clear, Features Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products