Shop ACROVYN

Wall Covering Accessory

  • Mfr # ADG
  • Zoro # G324151546

product price: 
$
84.69
/ea

Key Features

Maximum Application Temperature
75 Degrees F
Minimum Application Temperature
65 Degrees F
Application Method
Trowel
Container Size
1 gal
Flammability
Nonflammable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ADG
Zoro #
G324151546
UPC #
-
Country of Origin
United States
Item
Adhesive
Maximum Application Temperature
75 Degrees F
Minimum Application Temperature
65 Degrees F
Application Method
Trowel
Flammability
Nonflammable
For Marine Applications
Not Specified Marine Grade
For Porous Surface
Porous
Includes Applicator
No Applicator Included
Product Type
Mastic Adhesive
Container Type
Pail
Spray Adhesive Pressure Sensitive
Yes
Full Cure Time
24 hr
Primary Application
General Purpose Bonding & Repair
Functional Cure
24 hr
Interior/Exterior
Interior Only
Specific Gravity
1.0
Color
Clear
For Gap Fill
Not For Gap Fill
Non-Sagging
Yes
Clamp Pressure
Pressure Roller
Coverage
125 sq ft
Standards
UL-723 (ASTM E84)
Working Time
24 hr
Materials Bonded
Cement, Ceramic, Concrete, Drywall, MDF, Particle Board, Plaster, Plywood, Vinyl
Base
Water
Solvent
Water

Dimensions

Container Size
1 gal

Description

Adhesive, Color Clear, Features Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.