Shop ACROVYN
See all product information
Create Account
Wall Covering Accessory
- Mfr # PRIM5G
- Zoro # G523924170
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Clamp Pressure
Roll
Working Time
24 hr
Container Size
5 gal
For Porous Surface
Porous
Specific Gravity
1.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRIM5G
- Zoro #
- G523924170
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Covering Accessory
- Clamp Pressure
- Roll
- Working Time
- 24 hr
- For Porous Surface
- Porous
- Specific Gravity
- 1.03
- Maximum Application Temperature
- 75 Degrees F
- Container Type
- Pail
- Minimum Application Temperature
- 65 Degrees F
- Color
- Clear
- Materials Bonded
- Cement, Ceramic, Concrete, Drywall, MDF, Particle Board, Plaster, Plywood
- For Marine Applications
- Not Specified Marine Grade
- Functional Cure
- 24 hr
- Flammability
- Nonflammable
- Application Method
- Roller
- Product Type
- Mastic Primer
- Full Cure Time
- 24 hr
- Standards
- UL-723 (ASTM E84)
- Coverage
- 1,750 sq ft
- Interior/Exterior
- Interior Only
- Non-Sagging
- Yes
- Includes Applicator
- No Applicator Included
- For Gap Fill
- Not For Gap Fill
- Base
- Water
- Solvent
- Water
Dimensions
- Container Size
- 5 gal
Description
Wall Covering Accessory, Color Clear, Features Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.