Shop ACROVYN
See all product information
Create Account
Wall Covering Accessory
- Mfr # PRIMG
- Zoro # G023924564
product price:Â
$
72.69
/ea
Key Features
Maximum Application Temperature
75 Degrees F
Includes Applicator
No Applicator Included
Clamp Pressure
Roll
Color
Clear
Materials Bonded
Cement, Ceramic, Concrete, Drywall, MDF, Particle Board, Plaster, Plywood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRIMG
- Zoro #
- G023924564
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Covering Accessory
- Maximum Application Temperature
- 75 Degrees F
- Includes Applicator
- No Applicator Included
- Clamp Pressure
- Roll
- Color
- Clear
- Materials Bonded
- Cement, Ceramic, Concrete, Drywall, MDF, Particle Board, Plaster, Plywood
- Minimum Application Temperature
- 65 Degrees F
- Full Cure Time
- 24 hr
- Working Time
- 24 hr
- Interior/Exterior
- Interior Only
- Container Type
- Pail
- Product Type
- Mastic Primer
- Standards
- UL-723 (ASTM E84)
- Application Method
- Roller
- Functional Cure
- 24 hr
- Coverage
- 350 sq ft
- Flammability
- Nonflammable
- For Porous Surface
- Porous
- For Gap Fill
- Not For Gap Fill
- For Marine Applications
- Not Specified Marine Grade
- Specific Gravity
- 1.03
- Non-Sagging
- Yes
- Base
- Water
- Solvent
- Water
Dimensions
- Container Size
- 1 gal
Description
Wall Covering Accessory, Color Clear, Features Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.