Shop ACROVYN
See all product information
Create Account
Wall Covering Accessory
- Mfr # PRIMQ
- Zoro # G123924624
product price:Â
$
24.59
/ea
Key Features
For Marine Applications
Not Specified Marine Grade
Full Cure Time
24 hr
Working Time
24 hr
Application Method
Roller
For Porous Surface
Porous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRIMQ
- Zoro #
- G123924624
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Covering Accessory
- For Marine Applications
- Not Specified Marine Grade
- Full Cure Time
- 24 hr
- Working Time
- 24 hr
- Application Method
- Roller
- For Porous Surface
- Porous
- Functional Cure
- 24 hr
- Maximum Application Temperature
- 75 Degrees F
- Standards
- UL-723 (ASTM E84)
- Clamp Pressure
- Roll
- Flammability
- Nonflammable
- Product Type
- Mastic Primer
- For Gap Fill
- Not For Gap Fill
- Color
- Clear
- Non-Sagging
- Yes
- Interior/Exterior
- Interior Only
- Minimum Application Temperature
- 65 Degrees F
- Specific Gravity
- 1.03
- Includes Applicator
- No Applicator Included
- Materials Bonded
- Cement, Ceramic, Concrete, Drywall, MDF, Particle Board, Plaster, Plywood
- Coverage
- 87 sq ft
- Container Type
- Pail
- Base
- Water
- Solvent
- Water
Dimensions
- Container Size
- 1 gal
Description
Wall Covering Accessory, Color Clear, Features Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.