Shop ACROVYN
See all product information
Create Account
Wall Covering Accessory
- Mfr # TXTROLLER
- Zoro # G023924182
product price:Â
$
12.95
/ea
Key Features
Overall Height
1 3/4 in
Product Type
Wall Covering
Overall Length
9 in
Count
1
Wire Rope Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TXTROLLER
- Zoro #
- G023924182
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Covering
- Product Type
- Wall Covering
- Count
- 1
Dimensions
- Overall Height
- 1 3/4 in
- Overall Length
- 9 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Wall Covering, Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.