Zoro Homepage

Wall Covering, Classic Maple, PETG, 4 ft H

  • Mfr # RS60T810949N

  • Zoro # G8422085


product price: $99.65
/ea
Free Shipping & Returns

Key Features

Height
8 in
Length
120 in
Thickness
0.06 in
Material
PETG
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS60T810949N
Zoro #
G8422085
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Length
120 in
Thickness
0.06 in
Overall Length
10 ft
Overall Height
8 in

Details

Item
Wall Covering
Material
PETG
Color
White
Finish
Textured
Series
RS-60
For Industry
Aviation and Transportation, Education, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment
Resistance Properties
Abrasion Resistant, Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Standards
ASTM D4060-07, ASTM D543, ASTM E84 Class A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed A/1
Product Type
Wall Covering
Count
1

Description

Wall Covering, Height 8 in, Length 120 in, Thickness 0.06 in, Color White, Material PETG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.