Zoro Homepage

Wall Covering, Tan, PVC, 4 ft H, 8 ft L

  • Mfr # RS60T1210933N

  • Zoro # G8446445


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Height
12 in
Length
120 in
Thickness
0.06 in
Material
PETG
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS60T1210933N
Zoro #
G8446445
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Length
120 in
Thickness
0.06 in
Overall Length
10 ft
Overall Height
12 in

Details

Item
Wall Covering
Material
PETG
Color
Mission White
Finish
Textured
Standards
ASTM D4060-07, ASTM D543, ASTM E84 Class A/1, ASTM F476-84, ASTM G21-96, ASTM G22-76, UL Listed A/1
Resistance Properties
Abrasion Resistant, Bacteria Resistant, Corrosion Resistant, Antifungal, Impact Resistant
Product Type
Wall Covering
Series
RS-60
Count
1
For Industry
Aviation and Transportation, Education, Healthcare, Hospitality, Office, Retail, Senior Living, Sports and Entertainment

Description

Wall Covering, Height 12 in, Length 120 in, Thickness 0.06 in, Color Mission White, Material PETG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.