Wall Covering, White, PVC, 3 7/32 in L
Mfr # WC40410NP100N
Zoro # G8448082
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Height
48 in
Length
120 in
Thickness
0.05 in
Material
PETG
Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC40410NP100N
Zoro #
G8448082
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Length
120 in
Thickness
0.05 in
Overall Length
10 ft
Overall Height
4 ft
Details
Item
Wall Covering
Material
PETG
Color
Eggshell
Finish
Textured
Product Type
Wall Covering
Count
1
Series
WC-404
Description
Wall Covering, Height 48 in, Length 120 in, Thickness 0.05 in, Color Eggshell, Material PETG
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.