Zoro Homepage

Wall Guard, Black, Rubber, 9 27/32 ft L

  • Mfr # HB200W30

  • Zoro # G8500354


product price: $682.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Thickness
1.19 in
Color
Black
Ligature Resistant
No
Type
Interior
Overall Length
9 27/32 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB200W30
Zoro #
G8500354
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.19 in
Overall Length
9 27/32 ft
Overall Height
7 11/16 in

Details

Item
Wall Guard
Color
Black
Ligature Resistant
No
Type
Interior
Cover Material
Rubber
For Industry
Industrial
Series
HB-200
Product Type
Wall Guard

Description

Wall Guard, Black, Rubber, 9 27/32 ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.