Zoro Homepage

Custom Building Products AcrylPro Ceramic Tile Adhesive 1 qt

  • Mfr # ARL4000QT

  • Zoro # G200464449


product price: $15.15
/ea

Key Features

Weight
0.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARL4000QT
Zoro #
G200464449
UPC #
10186014111
Country of Origin
United States

Details

Weight
0.5 oz

Description

Professional grade tile and stone adhesive. Engineered for the intermittent water exposure seen in tub surrounds and shower walls. Sag resistant and ideal for small format tile, pavers and stone installation on walls, floors and countertops. Recommended for tile up to 8′′ (20 cm) on any side, but can be used up to 15′′ (38.1 cm) with significantly longer dry times. Meets ANSI A136.1, Type 1


  • • For standard wall and floor tile installations
  • • Just spread and set
  • • Ideal for small format tile
  • • Sets porcelain, ceramic and stone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.