Zoro Homepage
This item is Discontinued.
Acs General Purpose Scouring Pad Green, 6" X 9" Medium Duty S096

General Purpose Scouring Pad Green, 6" X 9" Medium Duty (Discontinued)

  • Mfr # S096
  • Zoro # G211230842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S096
Zoro #
G211230842
UPC #
-
Country of Origin
China

Description

This general purpose scouring pad features a poly blend construction with medium abrasive strength for effective cleaning. It is green in color and measures 6 by 9 inches, designed for medium duty use. The hand-size pad eliminates the need for cutting or folding larger pads. Suitable for cleaning equipment, kitchenware, and other durable surfaces, it rinses clean and offers extended durability. Ideal for most daily cleaning tasks, this scouring pad provides reliable performance in various applications and is available in a pack of 60.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.