Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acs Regular Filter Cone 10" AFC-10-50

Regular Filter Cone 10" (Discontinued)

  • Mfr # AFC-10-50
  • Zoro # G211230972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFC-10-50
Zoro #
G211230972
UPC #
-
Country of Origin
China

Details

Item
Hand Soap
Form
Bar
Container Type
Bar
Application
Hand
For Use On
Bacteria Remover
Color
Green
Features
Phthalate-free

Description

The Regular Filter Cone 10 inch is designed for use in water filtration systems requiring a cone-shaped filter. It features a 10 inch size suitable for standard filter housings. The filter cone is manufactured by ACS, ensuring compatibility with various filtration setups. This component, available in a pack of 500, aids in the removal of particles and debris, contributing to cleaner water output. The product is constructed to fit securely and maintain efficient filtration performance within its designated applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.