Shop ACSI
See all product information
Create Account
Corbin Russwin Corbin Russwin Exit Device Trim
- Mfr # K-131
- Zoro # G210046550
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Includes
Exit Device Field Install Kits
Fire Rated
No
For Use With
Electric Exit Device Switch Kits
Color
Grey
Finish
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-131
- Zoro #
- G210046550
- UPC #
- 197163221110
- Country of Origin
- Mexico
- Includes
- Exit Device Field Install Kits
- Fire Rated
- No
- For Use With
- Electric Exit Device Switch Kits
- Color
- Grey
- Finish
- Grey
- Application
- Exit Device Field Install Kits
Description
Switch Kit for Falcon 1690, 1790
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.