Zoro Homepage

Grade 1 Electric Cylindrical Lock, Storeroom Electrical Fail Secure Function, Request to Exit Switch

  • Mfr # ACND80PDEU RHO 626 24V RX

  • Zoro # G109954874


product price: $887.99
/ea
Free Shipping & Returns

Key Features

Depth
4.75 in
Width
8.25 in
Finish
Satin Chrome
Input Voltage
24VAC/DC
For Use With
ACSI Electrified Schlage Cylindrical Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACND80PDEU RHO 626 24V RX
Zoro #
G109954874
UPC #
197163142422
Country of Origin
Mexico

Dimensions

Depth
4.75 in
Width
8.25 in
Length
9.5 in
Body Size Thickness
1-3/4 in to 2 in

Details

Item
Electric Cylindrical Lock
Finish
Satin Chrome
Input Voltage
24VAC/DC
For Use With
ACSI Electrified Schlage Cylindrical Locks
Material
Brass or Bronze
Features
Storeroom Lever

Description

Grade 1 Electric Cylindrical Lock, Storeroom Electrical Fail Secure Function, Request to Exit Switch, 24VAC/DC, 2-3/4-in Backset, Rhodes Lever, 3-7/16-in Diameter Rose, C Keyway Key in Lever Cylinder, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.