
1-2-N-100 Mounting Base, Natural, nylon 66, Clamping, 1 in., 18-50 lbs
Mfr # ALMP-1000-9C
Zoro # G912467998
product price: $12.85
/ea
Sold in multiples of 10 for $128.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALMP-1000-9C
Zoro #
G912467998
UPC #
-
Country of Origin
United States
Description
Mounting Base, Color: Natural, Material: Nylon 66, Connection Type: Clamping, Width: 1, For Tie Strengths: 18 - 50 lbs, Package Quantity: 100 - Cable ties mounting bases are used in conjunction with cable ties to stabilize and secure wiring bundles, both indoors and outdoors to secure cables, wires, and hoses to walls, desks, ceilings, etc. Adhesive backed and screw-in mounting bases are just some of the mounts available. Adhesive attaches to clean and dry metal, plastic, glass, paper, and even painted surfaces. Standard material for all mounting bases: nylon6/6 3/4 x 3/4 Adhesive Backed Mounting Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.