Shop ACT ADVANCED CABLE TIES
See all product information
Create Account
Mounting Base, Nylon, Natural
- Mfr # AL-MP-1000-9-C
- Zoro # G021831574
product price:Â
$
12.15
/ea
Sold in multiples of 10 for
$121.50
Key Features
Length
0.99 in
Color
Natural
Cable Tie Material
Nylon
Width
0.99 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL-MP-1000-9-C
- Zoro #
- G021831574
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 0.99 in
- Width
- 0.99 in
Details
- Color
- Natural
- Cable Tie Material
- Nylon
Description
ACT mounting base 0.99 in base L, 0.99 in base W, nylon, natural.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.