Zoro Homepage

Cable Tie, 14 in L, 4 in Max Bundle Dia., Natural, Nylon, 50 lb Strength

  • Mfr # AL-14-50-3-100

  • Zoro # G012467713


product price: $12.79
/ea

Key Features

Cable Tie Style
Standard
Nominal Length
14 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-14-50-3-100
Zoro #
G012467713
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
14 in
Width
3/16 in
Nominal Max. Bundle Dia.
4 in

Details

Item
Cable Tie
Cable Tie Style
Standard
Color
Natural
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
No

Description

Standard Cable Tie, Length: 14, Tensile Strength: 50 lbs, Color: Natural, Material: Nylon 66, Connection Type: Clamping, Width: 0.19, Max. Bundle Diameter: 4, Package Quantity: 100 - These Standard tamper proof ties permanently secure cables and other items for industrial, electrical, plumbing, marine and construction jobs. Multiple sizes and strengths available for various applications, will not stretch or slide.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.