Zoro Homepage

Cable Tie, 18 in L, 5 in Max Bundle Dia., Black, Nylon, 120 lb Strength

  • Mfr # AL-18-120-0-L

  • Zoro # G512467725


product price: $13.99
/ea

Key Features

Cable Tie Style
Light Heavy Duty, UV Resistant
Nominal Length
18 in
Width
0.30 in
Nominal Max. Bundle Dia.
5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL-18-120-0-L
Zoro #
G512467725
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Length
18 in
Width
0.30 in
Nominal Max. Bundle Dia.
5 in

Details

Item
Cable Tie
Cable Tie Style
Light Heavy Duty, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
120 lb
Outdoor Use
Yes

Description

Heavy Duty Cable Tie, Length: 18, Tensile Strength: 120 lbs, Color: UV Black Nylon, Width: 0.30, Max. Bundle Diameter: 5.0, Package Quantity: 50 20 packs per case -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.