
Cable Tie, 36 in L, 11 in Max Bundle Dia., Black, Nylon, 175 lb Strength, 50 PK
Mfr # AL-36-175-0-L ACT FASTENING SOLUTIONS
Zoro # G514903924
product price:Â $70.75
/pk 50, $1.42/eaKey Features
Cable Tie Style
Heavy Duty, UV Resistant
Nominal Length
36 in
Width
0.34 in
Nominal Max. Bundle Dia.
11 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL-36-175-0-L ACT FASTENING SOLUTIONS
Zoro #
G514903924
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
36 in
Width
0.34 in
Nominal Max. Bundle Dia.
11 in
Details
Item
Cable Tie
Cable Tie Style
Heavy Duty, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
175 lb
Outdoor Use
Yes
Description
Replacement for ACT Fastening Solutions Al-36-175-0-l
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.