
Cable Tie, 4 in L, 7/8 in Max Bundle Dia., Natural, Nylon, 18 lb Strength, 100 PK
Mfr # 4-18-N-100
Zoro # G9271616
product price: $2.49
/pk 100, $0.02/eaSold in multiples of 4 for $9.96
Key Features
Cable Tie Style
Miniature
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-18-N-100
Zoro #
G9271616
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
7/8 in
Details
Item
Cable Tie
Cable Tie Style
Miniature
Color
Natural
Material
Nylon
Tensile Strength
18 lb
Outdoor Use
No
Description
Miniature Cable Tie, Length: 4", Tensile Strength: 18 lbs, Color: Natural, Material: Nylon 66, Connection Type: Clamping, Width: 0.10", Max. Bundle Diameter: 1", Package Quantity: 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.