
Cable Tie, 8 in L, 2-3/16 in Max Bundle Dia., Black, Nylon, 18 lb Strength, 100 PK
Mfr # AL-08-18-0-C ACT FASTENING SOLUTIONS
Zoro # G214903934
product price:Â $17.99
/pk 100, $0.18/eaKey Features
Cable Tie Style
Miniature, UV Resistant
Nominal Length
8 in
Width
3/32 in
Nominal Max. Bundle Dia.
2-3/16 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL-08-18-0-C ACT FASTENING SOLUTIONS
Zoro #
G214903934
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
8 in
Width
3/32 in
Nominal Max. Bundle Dia.
2-3/16 in
Details
Item
Cable Tie
Cable Tie Style
Miniature, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
18 lb
Outdoor Use
Yes
Description
Replacement for ACT Fastening Solutions Al-08-18-0-c
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.