Zoro Homepage

Butter Popcorn Act II, PK 36

  • Mfr # 23223

  • Zoro # G616152787


product price: $34.99
/pk 36, $0.97/ea

Key Features

Maximum Storage Temperature
100 Degrees F
Pack Length
13 in
Product Type
Popcorn
Pack Height
7 in
Case Height
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23223
Zoro #
G616152787
UPC #
20076150232237
Country of Origin
United States

Dimensions

Pack Length
13 in
Pack Height
7 in
Case Height
6 5/8 in
Pack Width
8 in
Item Size
2.75 oz
Case Length
12 7/8 in
Case Width
8 in
Item Height
1/2 in
Item Length
6 in
Item Width
4 in

Details

Maximum Storage Temperature
100 Degrees F
Product Type
Popcorn
Item
Popcorn
Flavor
Butter
Pack Size
7.6 lb
Packs per Case
36
Items per Pack
36
Package Type
Individually Wrapped
Minimum Storage Temperature
0 Degrees F

Description

Popcorn, Packs per Case 36, Pack Width 8 in, Pack Length 13 in, Pack Height 7 in, Product Type Popcorn, Flavor Butter, Maximum Storage Temperature 100 Degrees F, Minimum Storage Temperature 0 Degrees F, Case Height 6 5/8 in, Case Length 12 7/8 in, Case Width 8 in, Items per Pack 36, Pack Size 7.6 lb, Item Height 1/2 in, Item Size 2.75 oz, Item Width 4 in, Item Length 6 in, Package Type Individually Wrapped, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.