Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34 Acme Hex Nut, 48858

  • Mfr # 48858

  • Zoro # G307866443


product price: $13.19
/ea

Key Features

Hex Height
4-1/2 in
Hex Width
5.1 in
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48858
Zoro #
G307866443
UPC #
-
Country of Origin
Unknown

Dimensions

Hex Height
4-1/2 in
Hex Width
5.1 in
Length
5.5 in

Details

Item
Hex Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.