
5,000 Lbs Eye Nut With Unc Bolt 3410 E3, 48563
Mfr # 48563
Zoro # G607881436
product price: $73.89
/eaKey Features
Thread Size
3/4"-10
Working Load Limit
5,000 lb
Overall Height
6 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48563
Zoro #
G607881436
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/4"-10
Overall Height
6 in
Details
Item
Eye Nut
Working Load Limit
5,000 lb
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.