Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt 1-1/4"-7, High Speed Steel

  • Mfr # 48660

  • Zoro # G708205506


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48660
Zoro #
G708205506
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/4"-7
Overall Length
9 in

Details

Item
Eye Bolt
Material
High Speed Steel

Description

Actek 11235 Coil Super Eyebolt E112 48660

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.