Eye Bolt 1", 6 in Shank, 2 in ID, Alloy Steel

  • Mfr # 48674-6

  • Zoro # G807862822


product price: $160.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shank Length
6 in
Eye Inside Diameter
2 in
Material
Alloy Steel
Thread Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48674-6
Zoro #
G807862822
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"
Shank Length
6 in
Eye Inside Diameter
2 in
Thread Length
6"
Shank Diameter
1/2 in
Eye Outside Diameter
3-3/4 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Alloy Steel
Working Load Limit
10,000 lb

Description

Actek 10,000 Lbs Coil Eye Bolt 1 1312 E6 486746

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.