Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt 3/4"-10, High Speed Steel

  • Mfr # 48640

  • Zoro # G408188758


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48640
Zoro #
G408188758
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10
Overall Length
8 in

Details

Item
Eye Bolt
Material
High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.