
Eye Bolt 3/4", 3/4 in Shank, 5 in ID, Alloy Steel
Mfr # 48631
Zoro # G007862974
product price: $309.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
3/4"
Shank Length
3/4 in
Eye Inside Diameter
5 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48631
Zoro #
G007862974
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/4"
Shank Length
3/4 in
Eye Inside Diameter
5 in
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Alloy Steel
Working Load Limit
4,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.