
Eye Bolt M7-1.00, 1-1/8 in Shank, 7/8 in ID, Steel
Mfr # 41303
Zoro # G107862959
product price: $14.89
/eaKey Features
System of Measurement
Metric
Thread Size
M7-1.00
Shank Length
1-1/8 in
Eye Inside Diameter
7/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41303
Zoro #
G107862959
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M7-1.00
Shank Length
1-1/8 in
Eye Inside Diameter
7/8 in
Eye Outside Diameter
1-7/16 in
Details
Item
Eye Bolt
System of Measurement
Metric
Material
Steel
Working Load Limit
370 kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.