Eye Bolt With Shoulder, 9/16"-12, 1-5/8 in Shank, 1-9/32 in ID, Steel

  • Mfr # 41411

  • Zoro # G007862981


product price:  $24.29
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
9/16"-12
Shank Length
1-5/8 in
Eye Inside Diameter
1-9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41411
Zoro #
G007862981
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
9/16"-12
Shank Length
1-5/8 in
Eye Inside Diameter
1-9/32 in
Eye Outside Diameter
2-9/32 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Working Load Limit
3,000 lb

Description

Actek 91612 Shoulder Eyebolt Shank Length 41411

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.