Eye Bolt With Shoulder, M48-5.00, 4 in Shank, 3-1/4 in ID, Steel

  • Mfr # 41328

  • Zoro # G607862985


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M48-5.00
Shank Length
4 in
Eye Inside Diameter
3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41328
Zoro #
G607862985
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M48-5.00
Shank Length
4 in
Eye Inside Diameter
3-1/4 in
Eye Outside Diameter
6-7/8 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Working Load Limit
16,400 kg

Description

Actek M48X50 Shoulder Eyebolt Shank Length 101 41328

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.