Zoro Homepage

Oval Eye Nut, 1" - 3 1/2 Thread Size

  • Mfr # 48564

  • Zoro # G907881471


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1" - 3 1/2
Eye Shape
Oval
Working Load Limit
10,000 lb
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48564
Zoro #
G907881471
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1" - 3 1/2

Details

Item
Eye Nut
Eye Shape
Oval
Working Load Limit
10,000 lb
System of Measurement
Inch

Description

Actek 10,000 Lbs Eye Nut With Coil Bolt 1312 48564

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.