Shop ACTEK
See all product information
Create Account
Standard U-Bar Hoist Ring, 1000 lb Load, 180 deg Pivot, 360 deg Swivel, 3/8 in Bail, 3/8-16 Thread
- Mfr # 46106
- Zoro # G821831507
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Swivel Angle
360 Degrees
Thread Size
3/8"-18
Bail Dia.
3/8 in
Pivot
180 deg
Width
1.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46106
- Zoro #
- G821831507
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 3/8"-18
- Bail Dia.
- 3/8 in
- Width
- 1.84 in
Details
- Swivel Angle
- 360 Degrees
- Pivot
- 180 deg
- Installation Torque
- 12 ft-lb
- Working Load Limit
- 1000 lb
Description
Actek hoist ring standard U-Bar, 1,000 lb load, 180 degrees pivot angle, 360 degrees swivel, 3/8 in dia bail, 3/8-16 thread, 12 ft-lb installation torque, 1.84 in W.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.