
Weld Nut, 3/4"-10, 3/4 in Ht
Mfr # 48821
Zoro # G908188784
product price: $68.79
/eaKey Features
Thread Size
3/4"-10
Base Diameter
3 in
Base Height
3/4 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48821
Zoro #
G908188784
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/4"-10
Base Diameter
3 in
Base Height
3/4 in
Details
Item
Weld Nut
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.