
12MP Outdoor Hemispheric Dome with D/N, Adaptive IR, Extreme WDR, SLLS, Fixed Lens
Mfr # A711
Zoro # G410633505
product price: $3,204.99
/ea
Free Shipping & Returns
Key Features
Max. Video Resolution
3840 x 2160
Lens Type
Fixed
Video Formats
MJPEG
Recording Formats
HD
HD Recording
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A711
Zoro #
G410633505
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Max. Focal Length
1.65 mm
Details
Item
Surveillance Camera
Max. Video Resolution
3840 x 2160
Lens Type
Fixed
Video Formats
MJPEG
Recording Formats
HD
HD Recording
Yes
Image Sensor Type
CMOS
Connectivity Technology
Wired
Camera Resolution
12 MP
Night Vision Distance
32.81 ft
Color Supported
Color
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.